Shop All Industrial Hoses
Parker
836 HI-TEMP PUSH-LOK HO SE DN20 - RL80M
Mfr # 836-12-RL
Zoro # G909840841
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 836-12-RL
- Zoro # G909840841
- Country of Origin United States
- Category Industrial Hoses
Description
Compatible with more fluids, applications and fittings than other hoses in the Push-Lok Plus product line, Parker's 836 hose is a multipurpose, low pressure hose offering higher temperature and pressure ratings and a greater range of I.D. sizes. 836 hoses also feature the time- and cost-saving Push-Lok technology, which allows for quick, on-the-job assembly without need for clamps or special tools. The unique Push-Lok seal also ensures reliable, durable, and leak-free service. 836 hoses offer working pressures between 300 and 400 PSI, and high temperature ratings up to 185 DegF for water, 212 DegF for air, and 302 DegF for oil applications. Noted for their wide fluid compatibility, 836 hoses can be used in many low-pressure media applications, including diesel fuel. Compatible with Parker's HY Series crimp fittings and its 82 Series field attachable fittings, 836 hoses accommodate the widest range of fittings in the industry. Offered in an array of colors, 836 hoses are available with I.D. sizes ranging from 1/4-inch to 3/4-inch. Markets: - Construction - Utility Equipment - Machine Tool - Ground Support Equipment - Industrial - Automotive Features/Benefits: - 300-400 PSI working pressure in different sizes - Easy assemblies that can be made in seconds, saving valuable time and cost - Organization with Parker's exclusive color-coding system - Unique seal for a durable leak-free service Applications: - Petroleum base hydraulic fluid and lubricating oils - Pneumatic - Antifreeze solutions - Diesel fuel Compatible Fittings: - 82 series fittings - HY series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3PH, 5HP, 3600,208-230/460V, ODP JM (DJ5P1DM)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- PIX Belt, CX Cogged, 7/8 x 144 in. OC (CX140)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- Parker Air Hoses