Shop All Compression Tube Fittings
Parker
7/8" Compression-Align Brass Union Tube 10PK
Mfr # 62CA-14
Zoro # G1629406
product price: $408.99
/pk 10, $40.90/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression-Align
- Tube Size 7/8 in
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62CA-14
- Zoro # G1629406
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/8 in |
Hex Size | 1 1/8 in |
Thread Size B | 1 1/8-18 |
Fitting Side B Tube Outer Diameter | 7/8 in |
Thread Size A | 1 1/8-18 |
Overall Length | 2 3/32 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Threading Size | 1 1/8-18 x 1 1/8-18 |
Description
Union Tube, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Connector, Thread Size A 1 1/8-18, Thread Size B 1 1/8-18, Series Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire B/S Trim, Slip-Fit (TS395-4SG-CP)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 2 in Pipe Size (819-020)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-4-4)
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- PARKER 1/2" Compression-Align Brass Female 90 Degree Elbow 5PK (170CA-8-8)
- PARKER Elbow, 90 Degrees Specific Fitting (VS169CA-4-4)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- Parker Tube Fittings