Shop All Stainless Steel Pipe Fittings
Parker
7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter
Mfr # 8-1/2 F5OG-SS
Zoro # G6065044
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-1/2 F5OG-SS
- Zoro # G6065044
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-16 x 1/2"-14 |
Hex Size | 1-1/8" |
Outside Dia. | 1-1/8" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Overall Length | 1 1/2 in |
Description
Adapter, Stainless Steel, 316, 3/4 in, Male, SAE-ORB, 1/2 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION CPVC 1""SXS (514-14-1-1B)
- LARSEN SUPPLY CO Chicago Stem Repair Kit (0-1003)
- KOHLER 1113-0, 60" L, 42" W (1113-0)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER Pipe Adapter, 316 316 Stainless Steel (12-3/4 F5OG-SS)
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter (16-1 F5OG-SS)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- Parker Fittings