Shop All Flared Tube Fittings
Parker
7/8-14" Flare Brass Union Reducer 10PK
Mfr # 42F-10-8
Zoro # G2512072
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 5/8 in x 1/2 in
- Pipe Size - Pipe Fitting 7/8 in -14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 42F-10-8
- Zoro # G2512072
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in x 1/2 in |
Pipe Size - Pipe Fitting | 7/8 in -14 |
Flare Thread Size | 7/8-14 x 3/4-16 |
Pipe Size (Fittings) | 7/8"-14 |
Hex Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 31/32 in |
Fitting Thread Size | 7/8 in -14 x 3/4 in -16 |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Description
Union Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 7/8 in -14 x 3/4 in -16, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Galv 2X5 In (2X5G)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- CHICAGO FAUCET Hose Bibb (387-LEF)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE104)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-1212)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- PARKER Short Forged Nut, 45 deg, Brass, Tube, PK10 (14FSX-4)
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- Parker Tube Fittings