Shop All Industrial Hoses
Parker
77 SRS -8 TO -32 BLOCK
Mfr # TH9-1-77
Zoro # G609840899
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # TH9-1-77
- Zoro # G609840899
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Hose Insertion Depth Blocks are a way to quickly and easily mark proper hose insertion depth for guaranteed validity each and every time. Estimating the depth of the hose by eye can be extremely dangerous. If the hose is not inserted into the shell of the fitting per the recommended length, the fitting can blow off. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personnel Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Ensures accuracy and safety - Increases productivity - Leads to leak-free hose assemblies Applications: - Verifies insertion depth on all hoses from Parker Hose Products Division and the Parflex Division Compatible Fittings: - 26 series -4 through -32 - 43 series -4 through -32 - 54 series -4 through -6 - 55/58 series -2 through -16 - 56 series -3 through -16 - 55 series -4 through -32 - 58H series -12 through -16 - 70 series -6 through -20 - 71 series -6 through -32 - 73 series -12 through -32 - 77 series -8 through -32 - 78 series -12 through -32 - 79 series -12 through -24 - 91/91N series -3 through -20 - 93N series -6 through -32 - 94/95 series -4 through -16 - CY/SF series -2 through -3 - MS series -5 through -6 - HY series -4 through -16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116671-50)
- GATES Truflex V-Belts, 2L120 (2L120)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- LIQUID WRENCH 8 oz., Aerosol, Lubricant (LMP8)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- Parker Industrial Hoses