Shop All Crimping Tool Dies
Parker
77-10 SRS PARKRIMP DIE
Mfr # 80C-CS10
Zoro # G310066410
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 80C-CS10
- Zoro # G310066410
- Country of Origin United States
- Category Crimping Tool Dies
Description
Parker's Parkrimp Dies are designed with eight segments in order to provide a smooth and even 360 degree crimp. Parker's exclusive Parkalign feature positions the fitting in the die perfectly every time. These Parkrimp Dies are color coded by size to easily identify and select, reducing the time it takes to set up. Parkrimp Dies are linked to keep the segments together. There are no loose parts to mismatch or misplace. **It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/CrimpSource or Catalog 4400 for exact crimping specifications.** Markets: Transportation Construction Agriculture/Forestry Rail Machine Tool Material Handling Marine Industrial Mining Automotive Features/Benefits: Linked dies keep segments together Parker's exclusive Parkalign system positions the fitting in the die Color-coded dies for easy identification Available for sizes -4 to -32 Applications: Enables any user to make factory-quality hose assemblies Compatible Crimpers KarryKrimp 1 KarryKrimp 2 Parkrimp 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- BESSEY 20 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-20)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- PARKER 26-8 SRS PARKRIMP DIE (80C-E08)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- Parker Crimping Tools