Shop All Stainless Steel Pipe Fittings
Parker
7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter
Mfr # 4-1/8 F5OG-SS
Zoro # G6129532
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-1/8 F5OG-SS
- Zoro # G6129532
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 7/16"-20 x 1/8" |
Pipe Size (Fittings) | 7/16"-20 x 1/8" |
Hex Size | 9/16" |
Outside Dia. | 9/16" |
Pipe Size | 1/8 in, 7/16 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 7/16 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 7/16 in |
Description
Adapter, Stainless Steel, 316, 7/16 in, Male, SAE-ORB, 1/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086806)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- T&S BRASS Kitchen Handle, Chrome Plated (002521-45)
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter (16-1 F5OG-SS)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (8-2 RB-SS)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1369)
- Parker Stainless Steel Pipe Fittings