Shop All Industrial Hoses
Parker
5/8''X50'-BLK H2O 100P CPD
Mfr # 7055GHT63-600
Zoro # G010031138
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7055GHT63-600
- Zoro # G010031138
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7055 Contractor's Water Hose Factory Assemblies provide reliable service across a wide variety of general service water applications. The hose resists abrasion and weathering for maximum performance. Series 7055 hose assemblies incorporate brass crimp couplings for a lightweight, secure connection. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black EPDM for economical service to 180 DegF. - Reinforcement: Multiple textile plies for strength and durability. - Cover: Black chloroprene for abrasion, oil and weathering resistance. - Couplings: Brass male garden hose thread x female garden hose thread for quick and easy connections. - Stock: Available in popular hose assembly configurations for quick delivery and order fulfillment. Applications: -media - Water -usage - Clean-up - Hydration - Washdown - Cement trucks Safety/Technical: - Design Factor: 4:1 Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use with potable water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- Parker Industrial Hoses