Shop All Industrial Hoses
Parker
5/8'' X 75' BLK CONT WATER
Mfr # PR5875
Zoro # G009840758
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR5875
- Zoro # G009840758
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series PR Premium Contractor's Water Hose Factory Assemblies provide reliable service across a wide variety of general service water applications. The hose resists abrasion and weathering for maximum performance. The factory-installed nickel plated brass couplings provide a secure hose/fitting interface, and the male and female garden hose ends provide easy, quick and secure connections. The hose assembly packaging includes an attractive Parker center disc for store/retail traffic and point of purchase displays. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black EPDM for economical service to 180 DegF. - Reinforcement: Multiple textile plies for strength and durability. - Cover: Black EPDM for abrasion and weathering resistance. - Couplings: Nickel-plated brass male garden hose thread x female garden hose thread for quick and easy connections. - Stock: Available in popular hose assembly configurations for quick delivery and order fulfillment. Applications: -media - Water -usage - Clean-up - Hydration - Washdown - Cement mixer trucks Safety/Technical: - Design Factor: 4:1 Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use with potable water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 250" (8V2500)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- Parker Air Hoses