Shop All Compression Tube Fittings
Parker
5/8" x 3/8" Compression Union Tee
Mfr # P10TU6
Zoro # G1972241
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 5/8 in x 3/8 in
- Temp. Range 0 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P10TU6
- Zoro # G1972241
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in x 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 3/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Hex Size | 1 1/8 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION CPVC 1""SXS (514-14-1-1B)
- GROHE Escutcheon, Grohe, 45219000 (45219000)
- HONEYWELL THERMAL SOLUTIONS C6097A3004 Pressure Switch (C6097A3004)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- PARKER Connector, Nylon, CompxF, 1/4Inx1/8In (N4FC2)
- PARKER 3/8" x 1/4" Compression Brass Union Reducer 10PK (62CA-6-4)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER 3/8" Compression x MNPT Brass Connector 25PK (68CA-6-6)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- Parker Tube Fittings