Shop All Industrial Hoses
Parker
5/8''-UL21 LPG-350 PSI
Mfr # SS25UL-12
Zoro # G210031143
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SS25UL-12
- Zoro # G210031143
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's SS25UL hose is a liquefied petroleum gas hose that has a constant working pressure of 350 PSI to deliver consistency and reliability. The SS25UL hose is designed, built, and tested to meet UL 21 and NFPA 58 specifications. Sizes range from 3/16'' to 5/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Agriculture - Material Handling Features/Benefits: - 350 PSI constant working pressure in different sizes - Low-pressure service with liquefied petroleum gas - UL 21 / NFPA 58 certifications - Oil and LPG resistant synthetic fiber cover - One fiber braid and one stainless steel wire braid Applications: - Liquefied petroleum gas LPG Compatible Fittings: - 26 series fittings - 20 series fittings - 22 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- LEESON Motor, Nameplate RPM 1075, 1/4 HP (191891.00)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- Parker Industrial Hoses