Shop All Industrial Hoses
Parker
5/8''-PUSHLOK-250 PSI
Mfr # 821-10
Zoro # G509840814
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 821-10
- Zoro # G509840814
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 821 hose is a higher pressure hose with a pressure range of 250-350 PSI, and is amongst the Push-Lok multipurpose hose line which features the widest fluid compatibility, application range and size range in the industry. The 821 hose is designed with the unique seal of Push-Lok ensuring a reliable, durable, leak-free service. Sizes range from 1/4'' to 3/4'' in diameter with the fullest range of color-coding to benefit operations. Markets: - Construction - Utility Equipment - Machine Tool - Ground Support Equipment - Industrial - Automotive Features/Benefits: - 250-350 PSI working pressure in different sizes - Easy assemblies that can be made in seconds, saving valuable time and cost - Organization with Parker's exclusive color-coding system - Unique seal for a durable leak-free service Applications: - Petroleum base hydraulic fluid and lubricating oils - Pneumatic - Antifreeze solutions Compatible Fittings: - 82 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- SMC Dual Piston Cylinder, 20mmBore Slde, 100mm (CXSM20-100)
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- Parker Industrial Hoses