Shop All Flared Tube Fittings
Parker
5/8" Flare x Solder Brass Adapter 10PK
Mfr # 43F-10-10
Zoro # G2000853
product price: $78.69
/pk 10, $7.87/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 5/8 in
- Flare Thread Size 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-10-10
- Zoro # G2000853
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Hex Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 1 23/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24C)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- PARKER Brass Metric Compression Fitting (0124 18 00)
- PARKER Union Tee, PFA and PVDF, Flare, 3/4 In. (FTC-12)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- Parker Flared Tube Fittings