Shop All Flared Tube Fittings
Parker
5/8" Flare Brass Union 10PK
Mfr # 42F-10
Zoro # G0829762
product price: $72.35
/pk 10, $7.23/ea
$72.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 5/8 in
- Flare Thread Size 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 42F-10
- Zoro # G0829762
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-14 |
Overall Length | 2 3/32 in |
Hex Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS M12-006 LID WATER METERBOX (M12006)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/4 In. (FCAP-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-6)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER Pipe Fitting Low Lead (L2202P-6-6)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- Parker Tube Fittings