Shop All Flared Tube Fittings
Parker
5/8" Flare Brass Plug 10PK
Mfr # 639F-10
Zoro # G2812004
original price:
$75.69
9% off
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Plug
- Fitting Connection Type Flared
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 639F-10
- Zoro # G2812004
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Overall Length | 1 3/16 in |
Fitting Thread Size | 7/8-14 |
Fitting Tube Size Outer Diameter | 5/8 in |
Hex Size | 7/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Plug, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/8 in, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Seal Plug, Fitting Thread Size 7/8-14, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Female Sweat Adapter (EPXFS3434)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173 (1056-22)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- PARKER 5/8" Flare Brass Long Nut 10PK (41FL-10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- PARKER 1/4" MNPS x 3/8" Flare Brass Female Connector 10PK (46IFHD-6-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- Parker Tube Fittings