Shop All Flared Tube Fittings
Parker
5/8" Flare Brass Long Nut 10PK
Mfr # 41FL-10
Zoro # G0289895
product price: $62.99
/pk 10, $6.30/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Long Nut
- Fitting Connection Type Flared
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FL-10
- Zoro # G0289895
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Fitting Thread Size | 7/8-14 |
Hex Size | 1 1/16 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 1 7/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Long Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 7/8-14, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1 1/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 5/8 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- DANCO Toilet Repait Kit (9D00088286)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- PARKER Nut, 45 deg., PFA, Flare, 3/4 In. (1213-0212)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-4)
- PARKER 1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK (249IFHD-I0-8)
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- Parker Tube Fittings