Shop All Industrial Hoses
Parker
5/8''-EZ FORM MP-75PSI
Mfr # 7219-0625025
Zoro # G010031176
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7219-0625025
- Zoro # G010031176
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7219 E-Z Form MP Greek Corrugated Multipurpose Oil Resistant Flexible Suction Hose provides excellent service across a wide variety of low-pressure oil transfer applications that require extreme hose flexibility where tight routing is a challenge. The lightweight, Greek corrugated construction provides an economical alternative to expensive made-to-order formed hose. Series 7219 is crush resistant and kink resistant for unimpeded flow, offers superior flexibility for easy handling and installer/operator convenience, and is resistant to abrasion, oil and weathering for maximum performance in industrial suction hose applications. Markets: - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile for fuel and oil resistance to 250 DegF. - Reinforcement: Multiple textile braids or plies for strength and durability, and a wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black chloroprene for abrasion, heat and oil resistance and durability. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. - Lengths: Available in optional 25-foot coils, 130-foot coils or 300-foot reels for application/inventory efficiency and versatility. Applications: - Biodiesel to B20 in dedicated service - Diesel - Ethanol - Gasoline - Mild chemicals - Oil - Drain lines - Fuel fill connector lines - Oil suction/return lines - Buses - Mobile/off-road equipment - General transfer Safety/Technical: - Design Factor: 4:1 - Do not use for fuel transfer in regulated dispensing or engine service requiring API, NFPA, SAE, UL, ULC or any other agency approval or listing. - Refer to the table in Catalog 4800 for fuel compatibility and service conditions. - Do not drag across sharp edges or highly abrasive surfaces - Refer to CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- CHICAGO PNEUMATIC O-Ring, C079489 (C079489)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1-1/4" Rod or 1-1/2" Piston Bore (ZUSASES-13)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- WEATHERHEAD Washdown 1000 Hose Food Processing Hose, (H961012YW-350R)
- Parker Air Hoses