Shop All Instrumentation Tube Fittings
Parker
5/8" CPI Brass Union
Mfr # 10-10 HBZ-B
Zoro # G2229026
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Compression Thread Size 7/8 in
- Standards ASME SB75, ASTM B75
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type CPI(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10-10 HBZ-B
- Zoro # G2229026
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/8 in |
Hex Size | 15/16 in |
Tube Size | 5/8 in |
Thread Size B | 7/8-20 |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size A | 7/8-20 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 1/16 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-20 x 7/8-20 |
Thread Size | 7/8" |
Length | 1.25" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI, Thread Size A 7/8-20, Thread Size B 7/8-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- AMERICAN STANDARD Thermostatic Mixing Valve, Brass, 70 psi (605XTMV1070)
- ANDERSON Green Leaf 3/4 in. MPT X 1 in. D Barb Nylon Elbow (CBEL3410BG1)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Tube End Male Adapter (12MA12N-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- PARKER 1/2" CPI Brass Union Elbow (8-8 EBZ-B)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- Parker Instrumentation Tube Fittings