Shop All Instrumentation Tube Fittings
Parker
5/8" CPI Brass Ferrule
Mfr # 10 TZ-B
Zoro # G1451895
original price:
$7.25
10% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ferrule
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
- Pipe Fitting Connection Type CPI(TM)
- Specific Pipe Fitting Shape Ferrule
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10 TZ-B
- Zoro # G1451895
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- PARKER 1/8" A-LOK x MNPT SS Male 90 Degree Elbow (2MSEL2N-316)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 3/8" A-LOK Brass Back Ferrule (6BF6-B)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- Parker Tube Fittings