Shop All Instrumentation Tube Fittings
Parker
5/8" CPI 316 SS Tube Nut
Mfr # 10 BZ-SS
Zoro # G2373646
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Nut
- Basic Pipe Fitting Material Metal
- Tube Size 5/8 in
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 BZ-SS
- Zoro # G2373646
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Hex Size | 1 in |
Compression Thread Size | 7/8-20 |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 11/16 in |
Thread Size | 7/8-20 |
Threading Size | 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Length | .69" |
Description
Tube Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 7/8-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Tube Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1176)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- ELKAY Elkay Kit - Push Button Assy. (98536C)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- PARKER 1/8" CPI SS Union (2-2 HBZ-SS)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- PARKER Connector, Carbon Steel, A-LOKxM, 1/4In (4MSC4N-S)
- PARKER 1/4" FNPT x A-LOK Tube Stub Brass Adapter (4FA4N-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/4" x 3/8" CPI x FNPT 316 SS Female Branch Tee (6-6-4 OBZ-SS)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- Parker Tube Fittings