Shop All Instrumentation Tube Fittings
Parker
5/8" CPI 316 SS Ferrule
Mfr # 10 TZ-SS
Zoro # G1224657
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Ferrule
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Connection Type CPI(TM)
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 TZ-SS
- Zoro # G1224657
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow (W 07431)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Brass (VS68PTC-10-8)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Branch Tee (4-4-2 SBZ-SS)
- PARKER 3/4" CPI 316 SS Union (12-12 HBZ-SS)
- PARKER 5/8" CPI x 1/2" MNPT Brass Connector (10-8 FBZ-B)
- Parker Tube Fittings