Shop All Flared Tube Fittings
Parker
5/8" Copper Seal Bonnet PK 10
Mfr # 3GF-10
Zoro # G1333333
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Bonnet
- Fitting Connection Type Flared
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3GF-10
- Zoro # G1333333
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Overall Length | 7/16 in |
Fitting Tube Size Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Seal Bonnet, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Seal Bonnet, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48B)
- ELKAY Elkay Crosstown 18-1/2"x18-1/2"x9", 1-Bowl Undermount Sink SS (ECTRU17179T)
- BLACKMAX Flaring (BFT850K)
- SHARKBITE COUPL 1/2""PUSH BRSS 4PK (U008LFA4)
- PARKER Flare Fittings, Brass, 2-3/8 (VS159F-10-8)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-4)
- PARKER 1/8" MNPS x 3/16" Flare Brass Connector 10PK (48IFHD-3-2)
- THRIFCO PLUMBING #50 3/8 Inch x 1/4 Inch Brass Flare FIP Elbow (9450009)
- Parker Tube Fittings