Shop All Flared Tube Fittings
Parker
5/8" Copper Flare Gasket PK 10
Mfr # 2GF-10
Zoro # G0590046
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Flare Type 45 Degrees
- Specific Fitting Shape Flared Gasket
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2GF-10
- Zoro # G0590046
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 1/32 in |
For Tube Outside Diameter | 5/8 in |
Description
Flare Gasket, Compatible Tube Outer Diameter 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/32 in, Specific Fitting Shape Flared Gasket, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Fitting Connection Type Flared, Compatible Tube Material Aluminum, Brass, Copper, Steel, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, Nylon, Comp, 1/4In (N4EU4)
- BRAWNY Refill, Twl, Drc Cntrpll, D400 2PK (GPC20041)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-4)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-8)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- PARKER 7/8-14" Flare Brass Union Reducer 10PK (42F-10-8)
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- Parker Flared Tube Fittings