Shop All Compression Tube Fittings
Parker
5/8" Compression x MNPT Male Connector
Mfr # P10MC6
Zoro # G0266497
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P10MC6
- Zoro # G0266497
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Hex Size | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 29/32 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Thread Size | 3/8" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P638)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112034)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- Parker Tube Fittings