Shop All Compression Tube Fittings
Parker
5/8" Compression x MNPT Male Connector
Mfr # P10MC12
Zoro # G1763282
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P10MC12
- Zoro # G1763282
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 3/4 in |
Overall Length | 2 1/32 in |
Hex Size | 1 1/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 3/4 in |
Thread Size | 3/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 3-11/16" L, Metal (2S-0150-7-6)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Swivel 90-Degree Elbow (APXFAE1212)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- PARKER 5/8" Compression Brass Union Elbow 10PK (165C-10)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- Parker Compression Tube Fittings