Shop All Compression Tube Fittings
Parker
5/8" Compression Tube Support
Mfr # P10TS8
Zoro # G2201105
original price:
$1.25
8% off
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P10TS8
- Zoro # G2201105
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Inner Diameter | 1/2 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 1 in |
For Tube Outside Diameter | 5/8 in |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/8 in, Compatible Tube Inner Diameter 1/2 in, Fitting Material Polypropylene, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black, Compatible Tube Material Glass, Thermoplastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-6 F5BU-S)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68VL-6-4)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- Parker Tube Fittings