Shop All Compression Tube Fittings
Parker
5/8" Compression Nut and Spacer Set
Mfr # P10NS
Zoro # G2491781
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P10NS
- Zoro # G2491781
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Nut and Spacer Set, Application Air, Fitting Material Plastic, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 5/8 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color Black, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- PARKER PRODUCTS Thermal Spiral-On Tape 2" X 30' (12 Rolls Per Carton) Pk (IPPPI18230S8)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- PARKER 5/16" Compression x 1/4" MNPT Male 90 Degree Elbow 10PK (269CA-5-4)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER 1/2" Compression Brass Plug (8BLEN8-B)
- SANI-LAV Elbow, Brass, 3/8in Male Compression Inlet (1008)
- Parker Tube Fittings