Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Union Elbow
Mfr # 265NTA-10
Zoro # G3913804
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression x Compression
- Tube Size 5/8 in
- Compression Thread Size 13/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 265NTA-10
- Zoro # G3913804
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 13/16-18 |
Overall Length | 1 19/32 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Threading Size | 13/16-18 x 13/16-18 |
Length | 1.58" |
Thread Size | 13/16-18" |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands NTA, Thread Size A 13/16-18, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822208)
- MOEN Handheld Shower Hose (MA726)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- DELTA Towel Ring (77446-PN)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi (169C-6-4)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- Parker Tube Fittings