Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Sleeve 10PK
Mfr # 60C-10
Zoro # G0783571
original price:
$7.79
10% off
new price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60C-10
- Zoro # G0783571
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 5/8 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ1)
- HYDROMAXX 1-1/2"x25Ft Black Flexible PVC Pipe (BF112025)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- ANVIL 1-1/4" Female NPT Malleable Iron Cap Class 300 (0318901360)
- PARKER 5/16" Compression Viton Sleeve 10PK (60VLV-5)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- PARKER Tube Support, Nylon, Comp, 1/2In (N8TS6)
- PARKER 1/2" Compression 316 SS Union Tee (8 JBU-SS)
- PARKER Branch Tee, Nylon, CompxM, 3/8In (N6MT6)
- Parker Tube Fittings