Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Nut 10PK
Mfr # 61C-10
Zoro # G3233133
original price:
$29.79
10% off
new price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61C-10
- Zoro # G3233133
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Overall Length | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Thread Size | 13/16-18 |
Hex Size | 15/16 in |
Threading Size | 13/16-18 |
For Tube Outside Diameter | 5/8 in |
Outside Dia. | .312" |
Description
Nut, Application Air, Inert Gases, Non-Combustible Gases, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Thread Size 13/16-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Series Compression, Standards SAE 060110, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Hex Size 15/16 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CLOSET FLANGE 4"" PVC (43651)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 60)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 5/8" Compression Nut and Spacer Set (P10NS)
- PARKER 3/8" Compression 316 SS Union Tee (6 JBU-SS)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- Parker Compression Tube Fittings