Shop All Compression Tube Fittings
Parker
5/8" Compression Brass Cap
Mfr # 10BLP10-B
Zoro # G2248477
original price:
$10.70
18% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10BLP10-B
- Zoro # G2248477
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 7/8-20 |
Hex Size | 1 in |
Fitting Thread Size | 7/8-20 |
Fitting Tube Size Outer Diameter | 5/8 in |
Threading Size | 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Thread Size | 7/8-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/8-20, Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/2" Mpt X 3/8" Barb (TE2086/N)
- APOLLO BY TMG 1 in. x 1 in. PVC FIP x FIP Union (PVCU1F)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- AMERICAN STANDARD Deck Plate, 8 In, Chrome Plated Finish (605P800.002)
- PARKER 5/8" x 1/2" Compression Brass Reducing Union (10RU8-B)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1In (16 FBU-S)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/8In (6-6 FBU-S)
- PARKER 3/8" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME6)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- Parker Compression Tube Fittings