Shop All Compression Tube Fittings
Parker
5/8" Compression 90 Degree Elbow
Mfr # P10EU10
Zoro # G0985196
original price:
$6.89
21% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P10EU10
- Zoro # G0985196
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 1 23/32 in |
Hex Size | 1 3/16 in |
For Tube Outside Diameter | 5/8 in |
Description
Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Series Fast & Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- LEGRIS 6mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 06 13)
- SLOAN Sloan Wes 111 Flush Valve (3760000)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- PARKER Acetal Sleeve, Acetal, Comp, 1/4In, PK10 (60P-4)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- PARKER 3/16" Compression Brass Female Connector 10PK (66C-3-4)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172C-8-6)
- PARKER 1/2" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME8)
- Parker Tube Fittings