Shop All Compression Tube Fittings
Parker
5/8" Compression 316 SS Union
Mfr # 10 HBU-SS
Zoro # G3479917
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 HBU-SS
- Zoro # G3479917
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size B | 7/8-14 |
Overall Length | 1 5/8 in |
Thread Size A | 7/8-14 |
Hex Size | 15/16 in |
Threading Size | 7/8-14 x 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Length | 1.61" |
Thread Size | 7/8-14 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 7/8-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- ZSI Gamma Extreme Pad, 2"x 2"x 7/8" (AV-2)
- PARKER Fitting, 1-13/16", Brass, Compression (VS68CA-10-12)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER 1/4" x 3/8" Compression x FNPT SS Female Connector (6 GBU-SS)
- PARKER Brass Metric Compression Fitting (0127 16 13)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- PARKER 3/8" x 1/4" Compression 90 Degree Elbow (P6EU4)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- Parker Compression Tube Fittings