Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK x 1/2" MNPT Brass Connector
Mfr # 10MSC8N-B
Zoro # G2608627
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10MSC8N-B
- Zoro # G2608627
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 7/8 in |
Hex Size | 15/16 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 7/8-20 |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/2" |
Threading Size | 7/8-20 |
Thread Size | 7/8" |
Length | 1.53" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330004)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Metal (M922887-0020A)
- CASH ACME Vacuum Breaker, 3/4in., GHT, Brass, 2in. H (19600-0000LF)
- MOEN Circuit Board, Electronic (104434)
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (8TUR4-316)
- PARKER 1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter (8-4 T2HF-SS)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 5/8" CPI Brass Single Ferrule Nut (10 BZ-B)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- PARKER 1/8" A-LOK x MNPT SS Male Straight Connector (2MSC2N-316)
- Parker Tube Fittings