Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK x 1/2" MNPT Brass 90 Degree Elbow
Mfr # 10MSEL8N-B
Zoro # G2755225
original price:
$29.19
10% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Fitting Connection Type A-LOK(R) x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10MSEL8N-B
- Zoro # G2755225
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 7/8 in |
Tube Size | 5/8 in |
Hex Size | 15/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Thread Size A | 7/8-20 |
Threading Size | 7/8-20 |
Pipe Size | 1/2" |
For Tube Outside Diameter | 5/8 in |
Thread Size | 7/8" |
Description
Male Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/4" MNPT x CPI Tube Stub 316 SS Tube End Male Adapter (4-4 T2HF-SS)
- PARKER 1" A-LOK x MNPT Brass Connector (16MSC16N-B)
- PARKER 5/8" CPI x 1/2" MNPT Brass 90 Degree Elbow (10-8 CBZ-B)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- PARKER 1/4" A-LOK x MNPT Brass Connector (4MSC4N-B)
- Parker Instrumentation Tube Fittings