Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK x 1/2" FNPT Brass Connector
Mfr # 10FSC8N-B
Zoro # G0605771
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 1 1/16 in
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Pipe Size (Fittings) 1/2"
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10FSC8N-B
- Zoro # G0605771
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Tube Size | 5/8 in |
Compression Thread Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size A | 7/8-20 |
Overall Length | 1 27/32 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-20 |
Thread Size | 7/8" |
Length | 1.44" |
Description
Female Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- KOHLER Spout Assembly (1097031-2BZ)
- MOEN Wand Kit (180059BL)
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- PARKER 1/8" CPI SS Union (2-2 HBZ-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-16-16-SS)
- Parker Tube Fittings