Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK Brass Union Elbow
Mfr # 10EE10-B
Zoro # G1976633
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Shape Elbow
- Temp. Range -40 Degrees to 400 Degrees F
- Hex Size 15/16 in
- Compression Thread Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10EE10-B
- Zoro # G1976633
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 15/16 in |
Compression Thread Size | 7/8 in |
Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size B | 7/8-20 |
Thread Size A | 7/8-20 |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-20 x 7/8-20 |
Thread Size | 7/8" |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20, Thread Size B 7/8-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P594)
- PARKER 5/8" A-LOK 316 SS Cap (10BLEN10-316)
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter (4MA4N-316)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC8R-316)
- Parker Instrumentation Tube Fittings