Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK Brass Back Ferrule
Mfr # 10BF10-B
Zoro # G0812454
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
- Pipe Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Shape Ferrule
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10BF10-B
- Zoro # G0812454
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series A-LOK(R), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBAGE DISPSL 3/4HP 12in. (80019-ISE)
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- CHICAGO FAUCET Soft-Flo(R) Assembly With Adapter (E3-2JKABCP)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 3/4" A-LOK 316 SS Union Tee (12ET12-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- Parker Tube Fittings