Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS Union Tee
Mfr # 10ET10-316
Zoro # G2443542
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Specific Fitting Shape Tee
- Specific Pipe Fitting Shape Tee Union
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10ET10-316
- Zoro # G2443542
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Hex Size | 1 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 3 1/16 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 1,200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8X3/8X24 Ss Connector (10-0960)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077201)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- PARKER 3/16" A-LOK Brass Front Ferrule (3FF3-B)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- Parker Tube Fittings