Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS Union
Mfr # 10SC10-316
Zoro # G0618143
original price:
$58.65
24% off
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Union
- Basic Pipe Fitting Shape Union
- Hex Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10SC10-316
- Zoro # G0618143
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Hex Size | 15/16 in |
Overall Length | 2 1/16 in |
Thread Size B | 7/8-20 |
Thread Size A | 7/8-20 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Threading Size | 7/8-20 x 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Length | 2.05" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 1/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20, Thread Size B 7/8-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- ELKAY HydroBoost Bottle Fill Station RetroFit, (HTHB-HAC-RF-NF)
- SLOAN Angle Stop Kit H-543-Aa (3308856)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- PARKER 1/4" A-LOK Brass Port Connector (4PC4-B)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL8N-316)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- Parker Instrumentation Tube Fittings