Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS Front Ferrule
Mfr # 10FF10-316
Zoro # G1529123
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R)
- Tube Size 5/8 in
- Specific Fitting Shape Front Ferrule
- Pipe Fitting Connection Type A-LOK(R)
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10FF10-316
- Zoro # G1529123
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Soap Dish Clear (28900)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- NIBCO 7/8" NOM C Copper Coupling with Stop (600RS 7/8)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2153EPORB)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- PARKER 5/8" A-LOK 316 SS Back Ferrule (10BF10-316)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- Parker Tube Fittings