Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS Cap
Mfr # 10BLEN10-316
Zoro # G2063704
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 15/16 in
- Fitting Connection Type Compression
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Cap
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10BLEN10-316
- Zoro # G2063704
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 15/16 in |
Tube Size | 5/8 in |
Compression Thread Size | 7/8-20 |
Fitting Tube Size Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-20 |
Thread Size | 7/8-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/8-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In (52004)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 (454012)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/4" CPI x 1/8" MNPT Brass 90 Degree Elbow (4-2 CBZ-B)
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- PARKER 3/4" A-LOK 316 SS Union Tee (12ET12-316)
- Parker Instrumentation Tube Fittings