Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS Back Ferrule
Mfr # 10BF10-316
Zoro # G3053985
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R)
- Tube Size 5/8 in
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10BF10-316
- Zoro # G3053985
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 5/8 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051213S-10PK)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114S#12)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- PARKER 1/4" A-LOK 316 SS Bulkhead Union (4BC4-316)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- Parker Instrumentation Tube Fittings