Shop All Instrumentation Tube Fittings
Parker
5/8" A-LOK 316 SS 90 Degree Elbow
Mfr # 10EE10-316
Zoro # G2481227
original price:
$77.47
5% off
new price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Shape Elbow
- Hex Size 15/16 in
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10EE10-316
- Zoro # G2481227
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 15/16 in |
Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size A | 7/8-20 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 7/8-20 |
Overall Length | 1 1/2 in |
Threading Size | 7/8-20 x 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Description
Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 7/8-20, Thread Size B 7/8-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK1)
- DEWALT Pressure Relief Valve; 200 PSI ASME (DXCM136-0007)
- FIORENTINI 31151-2Bp 3/4" Balanced Valve, (31151-2BP)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER 3/4" x 1/2" CPI SS Union Elbow (8-8 EBZ-SS)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- PARKER 3/4" A-LOK 316 SS Bulkhead Union (12BC12-316)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 3/8" x 1/4" CPI x MNPT SS Male Connector (4-6 FBZ-SS)
- PARKER 3/4" A-LOK x MNPT SS Thermocouple Connector (12MTC12N-316)
- Parker Tube Fittings