Shop All Flared Tube Fittings
Parker
5/8-18" Flare Brass Union Reducer 10PK
Mfr # 42F-6-4
Zoro # G1696581
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 3/8 in x 1/4 in
- Pipe Size - Pipe Fitting 5/8 in -18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 42F-6-4
- Zoro # G1696581
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Pipe Size - Pipe Fitting | 5/8 in -18 |
Flare Thread Size | 5/8-18 x 7/16-20 |
Hex Size | 5/8 in |
Pipe Size (Fittings) | 5/8"-18 |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8 in -18 x 7/16 in -20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 5/8 in -18 x 7/16 in -20, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- GROUNDTOPPER Round Valve Box Lid (UNI10)
- DELTA Other Bottle Trap (DT041141-CZ)
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-4)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- Parker Flared Tube Fittings