Shop All Compression Tube Fittings
Parker
5/16" x 1/4" Compression 90 Degree Elbow
Mfr # P5EU4
Zoro # G0572336
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Compression
- Tube Size 5/16 in x 1/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P5EU4
- Zoro # G0572336
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in x 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Hex Size | 3/4 in |
For Tube Outside Diameter | 1/4 in, 5/16 in |
Description
Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Series Fast & Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- PARKER 1/4" Compression x MNPT Male Connector (P4MC4)
- PARKER 5/16" Compression x 1/8" FNPT Brass Connector 10PK (66P-5-2)
- PARKER 1/2" x 3/8" Compression Union Tee (P8TU6)
- PARKER 1/2" Compression Union Tee (P8TU8)
- PARKER Brass Metric Compression Fitting (0199 10 17)
- PARKER 1/4" Compression Union Tee (P4TU4)
- Parker Tube Fittings