Shop All Compression Tube Fittings
Parker
5/16" Tube Brass Compression Nut & Sleeve 10PK
Mfr # 61PB-5
Zoro # G2704037
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut/Brass Sleeve
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 61PB-5
- Zoro # G2704037
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 1/2 in |
Compatible Tube Outer Diameter | 5/16 in |
Thread Size | 7/16-24 |
Overall Length | 11/32 in |
Threading Size | 7/16-24 |
For Tube Outside Diameter | 5/16 in |
Length | .34" |
Description
Nut and Brass Sleeve, Application Air, Non-Potable Water, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 11/32 in, Thread Size 7/16-24, Specific Fitting Shape Nut/Brass Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Series Polytite, Fitting Connection Type Compression, Hex Size 1/2 in, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA05)
- DELTA Other Soap / Lotion Dispenser (RP1001BL)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- PARKER 3/8" x 1/4" Compression Union Connector (P6UC4)
- PARKER Coupling (170CA-4-2)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169VL-4-4)
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- PARKER 3/8" Compression Brass Male Branch Tee 10PK (172P-6-2)
- PARKER 1/4" Compression-Align Brass Seal Plug 25PK (639CA-4)
- Parker Compression Tube Fittings