Shop All Multi-purpose Air Hoses
Parker
5/16''-J1402 AI-1500 PSI
Mfr # 213-6
Zoro # G509840715
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 213-6
- Zoro # G509840715
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 213 hose is a transportation hose that has a pressure range of 175-2000 PSI and is reinforced with one fiber braid and one steel braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 213 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16'' to 2-3/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 175-2000 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - DOT FMVSS 106 AIR BRAKE - AI certification - Compatible with temperatures up to 302 ?F Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings - 21 series fittings - 23 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOHNER Rotary Encoder (0701-0102-0017-X015)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- POWERFLITE BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42-2)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-31)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Blue (IGBL02530-100-G)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-11)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- VELVAC Air Brake Hose 1/2"Id X 50'Coil (022047)
- Parker Multi-purpose Air Hoses