Shop All Flared Tube Fittings
Parker
5/16" Inverted Flare x MNPS Brass Flare Nut 10PK
Mfr # 41IF-5
Zoro # G3078993
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Flared Nut
- Fitting Connection Type Flared
- Tube Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41IF-5
- Zoro # G3078993
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Hex Size | 1/2 in |
Fitting Thread Size | 1/2-20 |
Overall Length | 5/8 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Flare Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 1/2-20, Flare Angle Inverted, Fitting Material Brass, Hex Size 1/2 in, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Flared Nut, Compatible Tube Outer Diameter 5/16 in, Standards SAE J512, Compatible Tube Material Aluminum, Brass, Copper, Steel, Fitting Connection Type Flared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ANVIL 1/2 Black Malleable Coupling, Lead Free, 150 PSI (0810080218)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- PARKER Flare Fittings, Brass, 2-3/8 (VS159F-10-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- PARKER 5/8" Copper Flare Gasket PK 10 (2GF-10)
- PARKER Flare Fittings, Brass, 1", Nut (41FX-8)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- LEGRIS Metric Push-to-Connect Fitting (3166 03 04)
- Parker Tube Fittings