Shop All Flared Tube Fittings
Parker
5/16" Flare Brass Union Tee 10PK
Mfr # 144F-5
Zoro # G0279072
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Tee
- Tube Size 5/16 in
- Flare Thread Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 144F-5
- Zoro # G0279072
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Flare Thread Size | 1/2-20 |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Thread Size | 1/2-20 |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Hex Size | 469/1000 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Tee, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2-20, Hex Size 469/1000 in, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- FISHER MFG Arm, Rotor, Fisher Waste, Ns For - Part# Fis22233 (FIS22233)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size (407249)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-6)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- PARKER Flare Fittings, Brass, 1-23/32 (VS249F-4-4)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-4)
- Parker Flared Tube Fittings